Welcome to Würth Uruguay For trade customers only

S1 shoe with composite

Safety shoe S1 cowhide leather
SAFESH-S1-COMPO-BLACK-SZ38

Art.-no. 5357907138

EAN 4061975996343

Individual price display after login
S1 shoe with composite

Art.-no. 5357907138

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight S1 safety shoe with anti-slip sole, antistatic properties and a composite toe cap (plastic and Kevlar blend).
  • Shoe available low- and high-cut.

  • Closed heel area.

  • Anti-static properties.

  • Energy absorbing heel.

  • Oil- and fuel-proof non-slip sole.

  • Insole made of basic EVA.

  • Water-repellent shoe (NOT waterproof).

  • Made from virgin cowhide leather.

  • Dual-density injected PU sole.

  • Composite toe cap.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple uses.


Suitable for:


- Construction industry.


- Forestry.


- Metallurgical industry.


- Mining work.


- Jobs requiring maximum protection.

Colour

Black

Size

38

Material of shoes upper

Cowhide leather

Safety category

S1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information