Welcome to Würth Uruguay For trade customers only

S3 APEX safety shoe

Safety shoe S3 APEX
SAFESH-S3-BLUE-APEX-SZ40

Art.-no. 5357119040

EAN 4068362139147

Individual price display after login
S3 APEX safety shoe

Art.-no. 5357119040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

S3 safety shoe with composite toe cap and Kevlar penetration-resistant midsole.
  • Complies with ISO 20345:2011.

  • Composite toe cap resistant to impacts up to 200 J; stronger and more lightweight than the steel toe cap.

  • Kevlar midsole is resistant to perforations up to 1,100 N; stronger and more flexible than the steel midsole.

  • Closed heel area with energy-absorbing capacity.

  • SRC outer sole with dual-density injected PU. Non-slip and resistant to fuel and oil.

  • Made of high-quality, breathable cowhide suede leather with a thickness of 1.6-1.8 mm.

  • Footwear with ESD (electrostatic discharge) properties.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications requiring protection of the feet against cuts, perforation and abrasion, such as:


  • Agricultural use.

  • General forestry industry.

  • Port terminals.

  • Metallurgical industry.

  • Industry in general.

  • Mechanical, sheet metal and paint workshops.

  • Plumbing.

  • Construction sectors, roadworks and similar.

  • Agricultural, gardening and landscaping sectors.

  • Warehousing and logistics.

Colour

Blue

Size

40

Material of shoes upper

Cowhide leather

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information