S3 APEX safety shoe
Safety shoe S3 APEX
SAFESH-S3-BLUE-APEX-SZ44
Art.-no. 5357119044
EAN 4068362139185
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
S3 safety shoe with composite toe cap and Kevlar penetration-resistant midsole.
- Complies with ISO 20345:2011.
- Composite toe cap resistant to impacts up to 200 J; stronger and more lightweight than the steel toe cap.
- Kevlar midsole is resistant to perforations up to 1,100 N; stronger and more flexible than the steel midsole.
- Closed heel area with energy-absorbing capacity.
- SRC outer sole with dual-density injected PU. Non-slip and resistant to fuel and oil.
- Made of high-quality, breathable cowhide suede leather with a thickness of 1.6-1.8 mm.
- Footwear with ESD (electrostatic discharge) properties.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area
Suitable for multiple applications requiring protection of the feet against cuts, perforation and abrasion, such as:
- Agricultural use.
- General forestry industry.
- Port terminals.
- Metallurgical industry.
- Industry in general.
- Mechanical, sheet metal and paint workshops.
- Plumbing.
- Construction sectors, roadworks and similar.
- Agricultural, gardening and landscaping sectors.
- Warehousing and logistics.
Colour | Blue |
Size | 44 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |