S3 shoe with composite and Kevlar
Safety shoe S3 cowhide leather
SAFESH-S3-COMPO-BREATHABLE-40
Art.-no. 5357219140
EAN 4061975996985
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical, functional occupational shoe with composite toe cap and perforation-resistant Kevlar insole, two-component PU sole.
- Class S3 protection.
- Modern design.
- Comfortable, lightweight and flexible.
- Safety shoe compliant with the ISO EN 20345 standard.
- Low-top or high-top shoe.
- Composite toe cap.
- Perforation-resistant Kevlar insole.
- Class S3 protection.
- Closed heel area.
- Anti-static properties.
- Energy-absorbing heel.
- Sole resistant to fuels and oils.
- Water-repellent shoe (not waterproof).
- Made from virgin cowhide leather.
Product information
Datasheets(X)
Application area
· Suitable for multiple uses.
· Protects feet against cuts, punctures and abrasions.
· Suitable for:
- Agricultural use.
- Forestry industry in general.
- Port terminals.
- Metallurgical industry.
- Industrial use in general
- Mechanical and sheet metal and paint workshops
- Plumbers
- Construction sectors, road works etc.
- Agriculture, gardening and landscaping sectors.
- Warehouses and logistics work.
![]() | |
Colour | Black |
Size | 40 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |
