Welcome to Würth Uruguay For trade customers only

SAFETY GLASS OTG DBE1

Overspecs OTG DBE1
OVERSPECS-EN166-PC-OTG-DBE1-CLEAR

Art.-no. 0899102021

EAN 4065746563536

Individual price display after login
SAFETY GLASS OTG DBE1

Art.-no. 0899102021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be worn over all prescription glasses

Optical class: 1


  • Over The Glasses design, ideal for users who wear prescription glasses

  • UV protection and impact-resistant


Color: Clear



Material of safety lens: Polycarbonate



Marking of safety lens: 2C-1.2 W 1 FT



Mechanical strength: FT, Protection against high speed particles at extremes of temperature



EN standard: 166

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

EN standard

166

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

38.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information