SCREWDRIVER SLOTTED Striking cap
SCRDRIV-SL-HEXBLDE-IMPCAP-1X5,5X100
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable slotted screwdriver with impact cap and hexagonal blade for high-strength applications. Perfect for demanding tasks.
- Durable and robust design ensures reliable performance for everyday use.
- Slotted tip provides precise engagement with screws for enhanced control and efficiency.
- Integrated hexagonal blade offers extra torque application and strength.
- Impact cap design enhances tool durability, allowing for hammer-assisted applications.
- Comfortable handle design ensures a secure grip and reduces user fatigue.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1 x 5.5 mm |
Blade length (A) | 100 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |