Welcome to Würth Uruguay For trade customers only

SELAPOXY MF STRUCTURAL ADHESIVE

ADH-EPXYRSN-(SELAPOXY-MF)-A/B-1KG

Art.-no. 0893446101

EAN 4068362321054

Individual price display after login
SELAPOXY MF STRUCTURAL ADHESIVE

Art.-no. 0893446101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-component, epoxy-based, medium-flow structural adhesive for anchoring, foundations and horizontal bonding.
  • Two-component product; must be mixed before use.

  • High bonding power with various types of materials.

  • Excellent resistance to external agents.

  • MF: Medium flow, more liquid-like.

  • Once cured, it has a compressive strength greater than 60 MPa.

  • Excellent resistance to water, oil, grease and weathering.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Locking threaded rods.

  • Bonding iron, wood, stone, ceramic etc.

  • Resistant to water, oil, grease and corrosive agents.

  • Easy to apply.

  • Bonding concrete-concrete, concrete-iron, wood, tile, ceramic, stone, fibre cement and glass.

  • Anchoring threaded rods and reinforcement rods.

  • Anchoring cables, bonding between prefabricated elements, securing gutters and roof valleys.

  • Cold joints, edge repairs, cracks and defects in exposed concrete.
Instructions
  • The surface must be clean, dry and free from dust and grease.

  • Sand the surface before use when applying on glass and steel sheets.

  • For metal surfaces, we recommend removing any rust, incrustations and oil. For smooth sheets, perform sandblasting.

  • Thoroughly mix the two components, preferably using a mechanical mixer for 3 minutes or manually for 5 minutes, until a uniform grey mass is obtained.

  • Use the product within a maximum of 40 minutes (at 25 °C) after mixing.

  • Use a brush or joint knife to apply the product, filling any and all cavities. Initial resistance within 24 hours.

  • When bonding new concrete over old concrete, use a joint knife to spread the product, wait until the product reaches its "tack" point (tacky, but does not detach from the substrate), and add the new concrete on top.

  • For anchoring threaded rods or bars, fill any cavities and coat parts in the product for subsequent application to the substrate, pushing with rotating movements in order to remove any trapped air.

  • For deep holes, use a joint knife to apply the product at the entrance of the hole and again push with rotating movements until the space between the concrete and the reinforcement to be anchored is completely filled. Keep the reinforcement still for 24 hours.

  • Maximum strength is achieved 7 days after application.

  • Clean tools with thinner immediately after using the product.

Contents

1 l

Container

Can

Chemical basis

Epoxy resin

Colour

Natural, Grey

Density

1.6 g/cm³

Viscosity

1.7 Ns/m²

Processing temperature

0 °C

Min. processing time

7 d

Min. open time

1 h

Min. final strength

1 d

Conditions for open time

at 23°C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Weight of content

1.1 kg

Product weight (per item)

1.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information