SELF-DRILLING HEXAGON HEAD SCREW + EPDM
Steel ZN plated HEX head EPDM wsh drilling screw
SCR-DIN7504K-ZN-EPDM-WSH-4,8X32MM
Art.-no. 5049194832
EAN 4099618656354
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: carbon steel.
- Strength class: N.A.
- Thread: self-tapping.
- Head: hexagon.
- Surface treatment: zinc plated.
- Tip: drill tip.
Product information
Datasheets(X)
Application area
Thermal and acoustic insulation panels, also known as sandwich panels.
Material | Plain steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 32 mm |
Drill tip length (lp) | 5 mm |
External drive (s1) | WS8 |