Welcome to Würth Uruguay For trade customers only

SHARK plastic multi-purpose anchor without collar

DWL-PLA-SHARK-WO.COLLAR-D6-L35MM

Art.-no. 5906391006

EAN 4066443029301

Individual price display after login
SHARK plastic multi-purpose anchor without collar

Art.-no. 5906391006

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal anchors for fixtures in almost all building materials for the lower load range

Sturdy and secure


  • Screw has low screw-in torque

  • Preformed thread in the head for optimal screw guidance and secure hold

  • Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal

  • Wings as anti-rotation lock in solid or hollow block bricks


Weather-resistant


  • Resistant to rotting, weathering and ageing


Optimal fastening in various materials


  • Secure hold due to mechanical interlock and friction locking, ideal for hollow walls

  • Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments

  • Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
Notice

For installation, we recommend the ASSY-D screw.

Application area
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used with the largest possible screw diameter in solid and hollow block bricks, always enabling strong hold

  • In gypsum plasterboard panels, particle board, wood panels etc.

  • For use with hanger bolts, hooks, lifting eye bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Performance data
Anchor diameter [mm] 5 6 71) 71) 8 10 12 14
Recommended loads2) Concrete ≥ B25; C20/25 Frec. [kN] 0,2 0,3 0,3 0,3 0,4 1,0 1,1 1,3
Solid bricks ≥ Mz12; KS12 0,2 0,3 0,3 0,3 0,35 0,4 0,45 0,45
Vertically perforated brick ≥ Hlz123) 0,1 0,15 0,15 0,15 0,2 0,25 0,25 0,3
Hollow sand-lime bricks ≥ KSL123) 0,2 0,2 0,2 0,2 0,4 0,4 0,5 0,6
Aerated concrete PB2; PP23) 0,04 0,1 0,12 0,12 0,15 0,2 0,2 0,3
Gypsum plasterboard d = 12.5 mm 0,1 0,1 0,1 0,1 0,1 0,1 0,1 0,1
Gypsum plasterboard d = 25 mm 0,15 0,15 0,15 0,15 0,15 0,15 0,15 0,15
Pumice 0,11 0,13 0,15 0,15 0,18 0,23 0,25 0,28
1) Diameter of 7 mm still without preformed thread.
2) These values apply when using wood screws with the largest screw diameter.
3) The drill hole is to be made with a rotary drill (without impacting or hammering).
Characteristic values
Screw diameter dscr [mm] 3,5 4,5 5 5 6 7 8-10 10-12
Screw diameter for board-type building materials dscr 2 [mm] 3 4 4,5 4,5 5,5 7 8 10
Screw length = anchor length + material thickness to be fastened + screw diameter + any plaster/insulation thickness
Nom. drill dia. ddrl. [mm] 5,0 6 7 7 8 10 12 14
Drill hole depth t ≥ [mm] 40 45 45 60 60 70 80 85
Embedment depth hS ≥ [mm] 30 35 35 50 50 60 70 75
Hole diameter in component dconstr ≥ [mm] 5,5 6,5 7,5 7,5 7 10,5 12,5 14,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information