STAINLESS STEEL CLAMP 9 MM AND 12 MM
Hose clamp stainless steel type F
HOSECLMP-(SST 430)-12MM-30X45
Art.-no. 0539813145
EAN 4066443044687
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Endless thread clamp with high mechanical resistance for a range of applications.
- Band thickness: 9 mm and 12 mm.
- Clamp end material: Stainless steel
- Screw material: Steel.
- Drive type: Flat or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Product information
Datasheets(X)
Application area
Clamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Material of clamp band | Stainless steel |
Material of screw | Steel |
Width of band | 12 mm |
Min./max. grip range | 30-45 mm |
Drive type | Slot |