Welcome to Würth Uruguay For trade customers only

STAINLESS STEEL CLAMP 9 MM AND 12 MM

HOSECLMP-SST-(ZN)-SL-(50-70X9MM)

Art.-no. 0538809170

EAN 4066443044618

Individual price display after login
STAINLESS STEEL CLAMP 9 MM AND 12 MM

Art.-no. 0538809170

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications.
  • Band thickness: 9 mm and 12 mm.

  • Clamp end material: Stainless steel

  • Screw material: Steel.

  • Drive type: Flat or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamping system for pipes and fabric hoses.


Civil construction, industrial installation and vehicle radiators.

Material of clamp band

Stainless steel

Material of screw

Steel

Width of band

9 mm

Min./max. grip range

50-70 mm

Drive type

Slot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information