"STARK" LINE POLO SHIRTS
Work polo shirt STARK
WRKPOLO-STARK-BLUE-M
Art.-no. 5359517003
EAN 4068362166709
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Stylish polo shirt, available in various colours.
- Made from pique fabric with double stitching.
- Seams with high-strength thread.
- Collar and cuffs in a matching colour.
- Covered neck and side seams for increased comfort.
- Material: 40 % polyester/60 % cotton.
- Available colours: blue, black and grey.
- Colourfast (minimal discolouration).
Product information
Datasheets(X)
Colour | Blue |
Size | M |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 190 g |