Welcome to Würth Uruguay For trade customers only

"STARK" LINE POLO SHIRTS

WRKPOLO-STARK-BLUE-XXL

Art.-no. 5359517006

EAN 4068362166730

Individual price display after login
"STARK" LINE POLO SHIRTS

Art.-no. 5359517006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stylish polo shirt, available in various colours.
  • Made from pique fabric with double stitching.

  • Seams with high-strength thread.

  • Collar and cuffs in a matching colour.

  • Covered neck and side seams for increased comfort.

  • Material: 40 % polyester/60 % cotton.

  • Available colours: blue, black and grey.

  • Colourfast (minimal discolouration).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

XXL

Material

60% cotton, 40% polyester

Fabric weight per m2

190 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information