Safety shoe S1
SAFESH-S1-COMPO-BROWN-SZ41
Art.-no. 5357906041
EAN 4061975996169
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight S1 safety shoe with non-slip sole, anti-static properties, composite toe cap.
- Class S1 protection.
- Safety shoe compliant with ISO EN 20345:2011.
- Modern design.
- Comfortable, lightweight and flexible.
- Low-cut shoe.
- It has a composite toe cap (200 Joules).
- Closed heel area.
- Anti-static properties.
- Energy absorbing heel.
- Two-component PU non-slip sole, resistant to fuel, oil and technical chemicals.
- SRC sole (SRA + SRB).
- Made of nubuck.
Product information
Datasheets(X)
Application area
Suitable for multiple uses.
Protects feet against cuts, punctures and abrasions.
Suitable for:
- Agricultural use
- Forestry industry in general
- Metallurgical industry
- Industrial use in general
- Mechanical and sheet metal and paint workshops
- Plumbers
- Construction sectors, road works, among others
- Agriculture, gardening and landscaping sectors
- Warehouses and logistics work
- Electronics factories
![]() | |
Colour | Light brown |
Size | 41 |
Material of shoes upper | Nubuck |
Safety category | S1 |
Material of protective toe cap | Composites (metal-free) |
