Welcome to Würth Uruguay For trade customers only

Safety shoe S1

SAFESH-S1-COMPO-BROWN-SZ44

Art.-no. 5357906044

EAN 4061975996190

Individual price display after login
Safety shoe S1

Art.-no. 5357906044

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight S1 safety shoe with non-slip sole, anti-static properties, composite toe cap.
  • Class S1 protection.

  • Safety shoe compliant with ISO EN 20345:2011.

  • Modern design.

  • Comfortable, lightweight and flexible.

  • Low-cut shoe.

  • It has a composite toe cap (200 Joules).

  • Closed heel area.

  • Anti-static properties.

  • Energy absorbing heel.

  • Two-component PU non-slip sole, resistant to fuel, oil and technical chemicals.

  • SRC sole (SRA + SRB).

  • Made of nubuck.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple uses.


Protects feet against cuts, punctures and abrasions.


Suitable for:


- Agricultural use


- Forestry industry in general


- Metallurgical industry


- Industrial use in general


- Mechanical and sheet metal and paint workshops


- Plumbers


- Construction sectors, road works, among others


- Agriculture, gardening and landscaping sectors


- Warehouses and logistics work


- Electronics factories

Colour

Light brown

Size

44

Material of shoes upper

Nubuck

Safety category

S1

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information