Welcome to Würth Uruguay For trade customers only

Sanding belt Red Stripe

SNDBL-CLTH-NC-G40-100X610MM

Art.-no. 0672516104

EAN 4056807046228

Individual price display after login
Sanding belt Red Stripe

Art.-no. 0672516104

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Linen sanding belt with a full synthetic resin bonding.

Manufactured in aluminum oxide


Durable and tough material for a greater material removal and more consistent scratch pattern (uniform finish).



Balanced distribution of the grains


The space between grains gives sawdust a place to go so that the paper doesn’t clog as readily.



Cotton linen with full synthetic resin bonding.


Higher tear resistance even if in contact with irregular surfaces



Strong overlapping joint


Joint area is free of abrasive material which allows the cloth to overlap without the joint having to be thicker than the rest of the belt. The result is an increased flexibility, freedom of movement and smooth feeling while sanding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for both portable and stationary sanders.

  • Mostly applicable on roughing, deburirng, leveling in a wide range of materials such wood, as forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, Cr-Ni and other stainless steels, non-ferrous metals, cast resin, filler compound.

Width x length

100 mm x 610 mm

Grid size

40

Material of abrasive medium

Aluminium oxide (normal corundum)

Backing material

Cotton fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information