Sanding block for 6 inch discs
Hook/loop fastener hand sanding block f. disc 6 in
SNDBLCK-HOKLP-YELLOW-2,75X6IN
Art.-no. 0587465006
EAN 4066443029189
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding block with hook-and-loop fastening for Roto-Orbital 6 inch sanding discs.
- Hook-and-loop fastening design that firmly and securely holds the sanding sheets to prevent tearing and movement.
- The ergonomic shape makes it easy to use by keeping the block in the user's hand.
- Made of lightweight polyurethane.
Product information
Datasheets(X)
Application area
Suitable for use with Roto-Orbital 6 inch sanding discs with hook-and-loop fastening.
Length x width x height | 6 x 2.75 x 2 in |
Length | 6 in |
Width | 2.75 in |
Adhesive system | Hook and loop |
Material | Polyurethane/polyester |