Sanding disc 150 mm GOLD Highly flexible hook-and-loop sanding discs with paper and latex backing for grinding, preparation and polishing.
Sandpaper disc GOLD
DSPAP-GOLD-15HO-P150-D150MM
Art.-no. 0577915015
EAN 4099618769375
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Grain: aluminium oxide and zirconium.
- Binder: resin on resin.
- Paper and latex backing.
- With hook-and-loop fastening.
- 6 ventilation holes.
- Good performance on all types of surfaces. Provides good sanding and an excellent finish.
- High sanding performance without fillers. Extra sharp abrasive.
- Superior binder quality. Ensures excellent adhesion of the abrasive on the substrate, as well as high resistance to heat and moisture.
- High durability. Due to the mixed base support (paper and latex).
- Excellent performance and flexibility. Enables a reduction in working times and the number of discs used.
- The latex paper backing is tear-resistant due to its adaptability and flexibility.
- The abrasive is sharp and hard, allowing fast and cold sanding.
- Stearate coating prevents fillings and allows longer sanding life in addition to increasing sanding performance.
Product information
Datasheets(X)
Application area
Manual and machine sanding.
Depending on the grain, enables grinding work, large, medium or finishing.
Painted surfaces.
Varnishes, primers, bitumen, fillers, lacquers etc.
Wood (untreated and seasoned).
Plastics.
Non-ferrous metals (aluminium, zinc etc.).
Diameter (Ø) | 150 mm |
Grid size | 150 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Zirconium conrundum / Aluminium oxide |