Sandpaper disc dry
DSPAP-ALOX-VC-8HO-F.WO-P180-D125MM
Art.-no. 0577126180
EAN 4061975965967
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 125 mm |
Grid size | 150 |
Hole pattern | 8-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
Material to be processed | Wood |