Welcome to Würth Uruguay For trade customers only

Sandpaper disc dry

DSPAP-ALOX-VC-8HO-F.WO-P320-D125MM

Art.-no. 0577126320

EAN 4061975965998

Individual price display after login
Sandpaper disc dry

Art.-no. 0577126320

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Grid size

280

Hole pattern

8-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Material to be processed

Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information