Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-POM-PA66-FG13-BLA-(D6,2-6,4MM)
Art.-no. 0501106170
EAN 4061975994271
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.2-6.4 mm |
Min./max. attachment thickness | 1.6-6 mm |
Head diameter (A) | 6.1 mm |
Head height (B) | 2.60 mm |
Length below head (C) | 11.40 mm |
Colour | Black |
Material | Polyoxymethylene / Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Iveco, Lancia, Opel/Vauxhall, Renault |
Corresponds to original spare part number | 51761163, 4414666, 7703072361, 91169621, |
Installation location | Universal |
Width | 12 mm |
Height | 2.6 mm |
Rivet length | 11.4 mm |
