Welcome to Würth Uruguay For trade customers only

Screwdriver PH striking cap

SCRDRIV-PH-HEXBLDE-IMPCAP-3X150

Art.-no. 5751342306

EAN 4099618880971

Individual price display after login
Screwdriver PH striking cap

Art.-no. 5751342306

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Durable screwdriver with a reinforced hexagon blade and impact cap, designed for high-performance use and enhanced strength.
  • Equipped with an impact cap for extra durability, making it suitable for heavy-duty use.

  • Hexagon blade ensures robust performance and high torque transfer.

  • Ergonomic handle design offers a comfortable grip for precise and fatigue-free working.

  • Features a special REDSTRIPE design for easy identification and professional aesthetics.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH3

Blade length (A)

150 mm

Handle length (B)

118 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information