Screwdriver slotted hex. blade imp. cap REDSTRIPE
Screwdriver slotted hex. blade imp. cap REDSTRIPE
SCRDRIV-SL-HEXBLDE-IMPCAP-1,6X8.0X250
Art.-no.
5751341280
EAN 4099618880889
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 1.6 x 8 mm |
Blade length (A) | 250 mm |
Handle length (B) | 1 mm |
Handle width (C) | 1 mm |