Welcome to Würth Uruguay For trade customers only

Set for removing oil filters, 30 pieces

OILFILTKEY-SET-ST-30PCS

Art.-no. 071557 230

EAN 4066443034312

Individual price display after login
Set for removing oil filters, 30 pieces

Art.-no. 071557 230

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wrenches for removing cup-type filters, made of steel with a tolerance of up to 85 ft lb (115 Nm) of torque.
  • The cups can be used directly with 3/8 inch tools.

  • For increased force, the adapter for 1/2 inch tools can be attached.

  • Can be used with AF 21 wrenches.

  • Compatible with most current models on the market.

  • The cups are made of steel and coated with a layer of black paint to prevent corrosion.

  • Presented in a durable, practical plastic system case with an individual slot for each piece.

  • Each piece is marked on the inside so that they can be quickly and easily identified.

  • If there is not a cup of the appropriate size for the filter, the filter can be removed using the three-leg extractor.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for both oil filters with plastic housing and metal filters.

Number of pieces in assortment/set

30

Min. diameter

65 mm

Max. diameter

108 mm

Material

Plain steel

Colour

Black

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information