Set of pliers for cross clamps
HOSECLMPTONG-SET-9PCS
Art.-no. 0714577220
EAN 4066443031748
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed to loosen/tighten locks and clamp. Compatible with most vehicles.
- Works to remove clamps on most vehicles.
- Great durability and corrosion resistance.
- Made of high-quality chrome-nickel steel.
- Vinyl coated handle for an easy grip.
- Ratchet mechanism on certain models.
- Ergonomic design for easy use.
- Diameters of the openings: dia. 18-54 mm (11/16 inch to 2-1/2 inch), varies depending on the model.
- Material: Chrome-nickel steel.
- Coating: Vinyl.
- Diameters of the openings
Product information
Datasheets(X)
Application area
Ideal for replacing different types of clamps for fuel, oil and water hoses, as well as for removing and locking clamps in the open (pinch) position. Excellent for working in hidden or hard-to-reach areas.
Min./max. clamp diameter | 18-54 mm |
Min./max. clamp width | 18-54 mm |
Min. clamp diameter | 18 mm |
Material | Tool steel |
Max. clamp width | 54 mm |
Material of handle | Polyvinyl chloride |
Max. clamp diameter | 54 mm |
Length | 630 mm |
Min. clamp width | 18 mm |
Number of pieces in assortment/set | 9 |