Setting accelerator
Setting accelerator, others
STGACCEL-SEMI-DRY-W815-TUBE-WHITE-50G
Art.-no.
0892300023
EAN 4066443042041
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. hardening time | 24 min |
Density conditions | at 25°C |
Colour | White |
Density | 1.37 g/cm³ |
Chemical basis | Epoxy resin |
Contents | 50 ml |
Smell/fragrance | Characteristic |
Min. hardening time | 5 min |
Weight of content | 50 g |