Shampoo with Wax
Car shampoo SHW 2
CLNR-VEH-SHAMPOO W.WAX-(SHW 2)-5LTR
Art.-no. 0893704963
EAN 4056807183558
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Cleans, protects and shines all in one step
- Practical application
- Continuous use provides a constant brightness in the paint
- Reduces need for polishing
- Protects against UV rays
- High performance
- Concentrated formula
Product information
Datasheets(X)
Application area
- For washing and caring for cars
- General cleaning of bodywork and paint
Instructions
For manual washing, dilute 1 liter of shampoo in 50 liters of water. For automatic or machine washing, dilute 1 liter of shampoo in 100 liters of water. Then wash using a glove, sponge or cloth. Rinse and dry off with a clean cloth after washing.
Contents | 5 l |
Product weight (per item) | 5300.000 g |
Container | Plastic bottle |
Chemical basis | Water |
Colour | Orange |
Density/conditions | 1.02 g/cm³ / at 20°C |
Min./max. processing temperature | 3 to 40 °C |
Shelf life from production/conditions | 12 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |
Phosphate-free | Yes |