Shampoo with Wax
Car shampoo SHW 2
CLNR-VEH-(SHW 2)-SHMP-W.WAX-1LTR
Art.-no. 089001000
EAN 4056807455990
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Cleans, protects and shines all in one step
- Practical application
- Continuous use provides a constant brightness in the paint
- Reduces need for polishing
- Protects against UV rays
- High performance
- Concentrated formula
Product information
Datasheets(X)
Application area
- For washing and caring for cars
- General cleaning of bodywork and paint
Instructions
For manual washing, dilute 1 liter of shampoo in 50 liters of water. For automatic or machine washing, dilute 1 liter of shampoo in 100 liters of water. Then wash using a glove, sponge or cloth. Rinse and dry off with a clean cloth after washing.
Contents | 1 l |
Product weight (per item) | 1067.000 g |
Container | Plastic bottle |
Colour | Orange |
Density/conditions | 0.997 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 50 °C |
Phosphate-free | Yes |