Sheet metal screw, flat head, zinc-plated, PH
SCR-PANHD-FLG-PH-4,2X13MM
Art.-no. 011342 13
EAN 4099618560903
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat head.
- Wide flange: 11 mm.
- Sharp tip, drills in even without a pilot hole.
- For wood and sheet joints.
Product information
Datasheets(X)
Material | Plain steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Internal drive | H |