Single open-end wrench VDE
OPNENDWRNCH-VDE-7MM
Art.-no. 0715202407
EAN 4099618098871
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Surface | VDE insulated |
Width across flats (A) | 7 mm |
Length (L1) | 89 mm |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 60900 |