Welcome to Würth Uruguay For trade customers only

Socket wrench VDE 1/2 inch

Socket wrench VDE 1/2 inch, others
SKTWRNCH-VDE-1/2IN-12MM

Art.-no. 0714003012

EAN 4099618098130

Individual price display after login
Socket wrench VDE 1/2 inch

Art.-no. 0714003012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Surface

VDE insulated

Material

Chrome-vanadium steel

Length (L1)

94 mm

Tip size

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information