Socket wrench VDE 1/2 inch
Socket wrench VDE 1/2 inch, others
SKTWRNCH-VDE-1/2IN-17MM
Art.-no. 0714003017
EAN 4099618098147
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Drive | 1/2 inch |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Length (L1) | 94 mm |
Tip size | 17 mm |