Socket wrench VDE 1/4 inch
Socket wrench VDE 1/4 inch, others
SKTWRNCH-VDE-1/4IN-11MM
Art.-no.
0715203411
EAN 4099618098284
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
EN standard | 60900 |
Length | 41 mm |
Surface | VDE insulated |
Socket wrench external diameter | 19.8 mm |
Socket wrench external diameter 2 | 17.6 mm |
Socket wrench depth | 14 mm |
Material | Chrome-vanadium steel |