Socket wrench long set 2.4.1 SK4 18pcs REDSTRIPE
SKTWRNCH-SET-LNG-BIHEX-SK4-18PCS
Art.-no. 0965241004
EAN 4099618981531
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 18 PCS |
Size foam section | 2.4.1 |
Width x height x depth | 113 x 38 x 333 mm |
Decor | Black matt |
Socket wrench long set 2.4.1 SK4 18pcs REDSTRIPE including:
1
x
Description:
Length: 78 mm Socket wrench external diameter: 25.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/2IN-LONG-BIHEX-WS21
Description:
Length: 78 mm Socket wrench external diameter: 27.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
Description:
Length: 78 mm Socket wrench external diameter: 29.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
Description:
Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS6
Description:
50 mm Socket wrench external diameter: 9.2 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS7
Description:
50 mm Socket wrench external diameter: 10.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS8
Description:
50 mm Socket wrench external diameter: 11.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS9
Description:
50 mm Socket wrench external diameter: 12.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS10
Description:
50 mm Socket wrench external diameter: 14.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS11
Description:
50 mm Socket wrench external diameter: 15.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS12
Description:
50 mm Socket wrench external diameter: 16.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS13
Description:
50 mm Socket wrench external diameter: 17.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-1/4IN-LONG-BIHEX-WS14
Description:
50 mm Socket wrench external diameter: 19.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
Description:
Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-3/8IN-LONG-BIHEX-WS15
Description:
21.8 mm Length: 66 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-3/8IN-LONG-BIHEX-WS16
Description:
21.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
SKTWRNCH-3/8IN-LONG-BIHEX-WS17
Description:
23.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
1
x
Description:
Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).