Welcome to Würth Uruguay For trade customers only

Socket wrench long set 3.4.1 SK5 28pcs REDSTRIPE

SKTWRNCH-SET-LNG-BIHEX-SK5-28PCS

Art.-no. 0965341001

EAN 4099618981548

Individual price display after login
Socket wrench long set 3.4.1 SK5 28pcs REDSTRIPE

Art.-no. 0965341001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

28 PCS

Size foam section

185 x 335 mm

Width x height x depth

171 x 38 x 333 mm

Decor

Black matt

Socket wrench long set 3.4.1 SK5 28pcs REDSTRIPE including:
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/2IN-LONG-BIHEX-WS17

Description:
Length: 78 mm Socket wrench external diameter: 23.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/2IN-LONG-BIHEX-WS18

Description:
Length: 78 mm Socket wrench external diameter: 25.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/2IN-LONG-BIHEX-WS19

Description:
Length: 78 mm Socket wrench external diameter: 25.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/2IN-LONG-BIHEX-WS21

Description:
Length: 78 mm Socket wrench external diameter: 27.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/2IN-LONG-BIHEX-WS22

Description:
Length: 78 mm Socket wrench external diameter: 29.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SLIDER PIECE

CON-1/2IN-3WAY-D15,7MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS4

Description:
50 mm Socket wrench external diameter: 7.2 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS5

Description:
50 mm Socket wrench external diameter: 8.0 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS6

Description:
50 mm Socket wrench external diameter: 9.2 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS7

Description:
50 mm Socket wrench external diameter: 10.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS8

Description:
50 mm Socket wrench external diameter: 11.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS9

Description:
50 mm Socket wrench external diameter: 12.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS10

Description:
50 mm Socket wrench external diameter: 14.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS11

Description:
50 mm Socket wrench external diameter: 15.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS12

Description:
50 mm Socket wrench external diameter: 16.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS13

Description:
50 mm Socket wrench external diameter: 17.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS14

Description:
50 mm Socket wrench external diameter: 19.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
1 x
1/4 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-1/4IN-LONG-BIHEX-WS5,5

Description:
50 mm Socket wrench external diameter: 8.5 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SLIDER PIECE

CON-1/4IN-3WAY-D8,0MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS10

Description:
14.5 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS11

Description:
15.7 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS13

Description:
18.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS15

Description:
21.8 mm Length: 66 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS16

Description:
21.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS17

Description:
23.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS19

Description:
25.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SOCKET WRENCH INSERT, BI-HEXAGONAL (12 POINT), LONG

SKTWRNCH-3/8IN-LONG-BIHEX-WS21

Description:
27.8 mm Length: 64 mm
Crafted for Low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
3/8 INCH SLIDER PIECE

CON-3/8IN-3WAY-D12,1MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information