Welcome to Würth Uruguay For trade customers only

Soft-close Clip-on hinge Hinges with damping system for soft closing.

HNGE-ECCENTRIC-(CLIP-ON)-SUPERCURVE

Art.-no. 0683132738

EAN 4068362553011

Individual price display after login
Soft-close Clip-on hinge Hinges with damping system for soft closing.

Art.-no. 0683132738

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • 50,000 opening cycles.

  • Soft-close system: soft, silent damping when closing furniture doors.

  • Opens and closes in two stages (2W).

  • Clip-on system: installation and removal via quick coupling, eliminating the need for screws.

  • Hinge available in three models: straight, curved and super curved.

  • H0 shim comes with the hinge.

  • High corrosion resistance.

  • Metal damping piston.

  • Hinge tested in saline chamber* (salt spray) with 24 hours of resistance to oxidation.

*Salt spray or saline chamber tests subject the material to an environment with high temperature, high humidity and saline mist saturation, precipitating the natural oxidation process,


measuring the rust resistance capacity of the material being tested.

Notice

Do not use on HDP and OSB (wood) panels.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mounting on MDF, MDP, hardboard,

  • plywood and chipboard (wood) panels, for sheets 15 to 23 mm in thickness.

Type of assembly

Press-in

Drilling pattern

35/11.5 mm

Surface

Plain

Material

Nickel alloy

Opening angle

105 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information