Soft-close push-open full-extension slide
Ball-bearing full-ext. sld Sft-close push-opn 35kg
SLID-DRAW-SOFTCLOSE/PUSHOPEN-35KG-500MM
Art.-no. 0684429500
EAN 4068362302985
Register now and access more than 125,000 products
- Material: high-strength steel.
- Finish: nickel plated.
- Soft-close: Self-closing mechanism and damping integrated into the slide, the self-closing mechanism is triggered at the end of the slide, enabling the unit to be closed smoothly.
- Linear opening: full removal of the drawer (overtravel).
- Regular load capacity: up to 35 kg for each pair of slides.
- Sheet thickness (mm): 1.0 x 1.0 x 1.2.
- SGS-tested slides (SGS is a leading testing, inspection and certification company) with at least 50,000 movement cycles*
- Slides tested in saline chamber** with 48 hours of resistance to oxidation.
*The tests to which Würth slides are subjected include: installing the slides in a piece of furniture, adding a load to find the maximum recommended weight for each specific model and connecting the drawer to a mechanism that performs the complete opening and closing process, a cycle, by the number of times determined by the test.
The number of cycles presented at the end of the test does not represent the maximum quantity reached by the slide, but indicates the number of cycles during which the slide did not show any damage or malfunction.
**The saline chamber test subjects the material to an environment with high temperature, high humidity and saline mist saturation, precipitating the natural oxidation process, measuring the rust resistance capacity of the material.
- Do not use on HDP and OSB wood panels due to their low density.
- Latches are included with the slides.
Datasheets(X)
Nominal length | 500 mm |
Material | Plain steel |