Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank
Flat drill bit REDSTRIPE
DBIT-FL-WO-L152MM-D12MM
REDSTRIPE
Art.-no.
5523011215
EAN 4056807403748
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
For wood and gypsum board (drywall board). Drills up to 2 times faster than a standard spade drill
Two-sided pre-cutters
The Red Groove cutting edge cuts the wood instead of scraping like conventional flat drills
High hole quality
The edges start cutting the contour of the hole before the central wood starts being removed, resulting in a clean and quick drilling besides a perfect finish of the edges of the hole.
Optimum, fast chip removal
No tear-outs even on thin or soft materials
Higher Productivity
Allows quick insertion and removal due to the ¼ Inch changeable hexagonal shank
Product information
Datasheets(X)
Application area
Medium hardwoods, soft woods, fiberboard, particle board and soft building materials, e.g. gypsum plasterboard.