Welcome to Würth Uruguay For trade customers only

Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank

Flat drill bit REDSTRIPE
DBIT-FL-WO-L152MM-D14MM

Art.-no. 5523011415

EAN 4056807403762

Individual price display after login
Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank

Art.-no. 5523011415

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For wood and gypsum board (drywall board). Drills up to 2 times faster than a standard spade drill

Two-sided pre-cutters


The Red Groove cutting edge cuts the wood instead of scraping like conventional flat drills



High hole quality


The edges start cutting the contour of the hole before the central wood starts being removed, resulting in a clean and quick drilling besides a perfect finish of the edges of the hole.



Optimum, fast chip removal


No tear-outs even on thin or soft materials



Higher Productivity


Allows quick insertion and removal due to the ¼ Inch changeable hexagonal shank

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium hardwoods, soft woods, fiberboard, particle board and soft building materials, e.g. gypsum plasterboard.

Diameter

14 mm

Length

152 mm

Shank diameter

1/4 in

Material

Spring steel CK 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information