Welcome to Würth Uruguay For trade customers only

Special funnel

FUNL-FLEXIBLEHOSE-PA/PU-BLACK-D145MM

Art.-no. 0891410112

EAN 4099618143274

Individual price display after login
Special funnel

Art.-no. 0891410112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid special funnel made of strong plastic

Functional


  • Any fragments in the liquid are caught by the grid at the bottom of the funnel

  • The 390 mm flexible spout angled at 80 degrees makes it easy to top up fluid in places where the filler hole is positioned in a manner which prevents use of a general funnel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Liquid volume

600 ml

Design

Smooth, With flexible hose

Material

PP - Polypropylene

Product weight (per item)

100.000 g

Colour

Black

Diameter (Ø)

145 mm

Resistance against

Engine and gear oils

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information