Split pin DIN 94, steel, plain
DIN 94 steel plain
SPLTPIN-DIN94-8,0X40
Art.-no. 047098 40
EAN 4099618726644
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 40 mm |
Longitudinal external diameter of ring (b) | 16 mm |
Transverse external diameter of ring (c) | 13.1 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
