Welcome to Würth Uruguay For trade customers only

Spring clamp Constant torque W2

HOSECLMP-FED-W2-SST-W19MM-(75-82)

Art.-no. 0537847582

EAN 4066443042256

Individual price display after login
Spring clamp Constant torque W2

Art.-no. 0537847582

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring clamp used when a high tightening torque is required, providing an excellent seal.

Corrosion-resistant


  • Made from stainless steel 304


Stays tight


  • Compensates for variations in diameter due to temperature changes or hose imperfections

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used on turbine hoses and lorry and bus intercoolers.

Width of band

19 mm

Min./max. grip range

75-82 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information