Standard circular saw blade
Standard circular saw blade
CRCLSAWBLDE-WO-184X2,6/1,8X22HX40T
Art.-no. 0611184040
EAN 4099618750588
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
for universal use
Tooth shape
- Alternate top bevel (AT)
Machine
- Bench, trimming, cross-cut and panel circular saws
Materials
- Soft and light wood, compact and hard wood, coated and veneered chipboard, plastics (acrylic glass, polymer materials)
Product information
Datasheets(X)
Application area
For lengthwise and cross cuts
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 184 x 2.6 / 2.6 x 22 mm |
Number of teeth | 40 PCS |
Tooth shape | ATB |
Max. rotation speed | 8500 rpm |
Material to be processed | Wood |
