Welcome to Würth Uruguay For trade customers only

Standard reflective tape DOT-C2

Retroreflective warning tape DOT C2
WARNMRK-RFLCT-15RED/15WHITE-45,7MX5CM

Art.-no. 081244702

EAN 4056807251691

Individual price display after login
Standard reflective tape DOT-C2

Art.-no. 081244702

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Intensity Micro-Prismatic Reflective Tape compliance with DOT-C2
  • High Intensity

  • Prismatic retro-reflective Tech

  • Excellent night-time visibility over long distances

  • Self-adhesive for simple use
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

With DOT-C2certification

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction vehicles, road sweepers, refuse trucks, service vehicles

Instructions
  • All surfaces to be attached must be free of dust, dirt, oil, and moisture

  • Unroll only the required length, and cut the tape to the desired length

  • Place the tape on the area to be covered, and press it into position using fingertip pressure

Type description

Red/ white

Width

5 cm

Length

45.7 m

Number of pieces

12 PCS

Height

50 mm

Colour

Red, White reflective

Material

Polycarbonate - PC

Adhesive system

Self-adhesive

Design

Red 15 cm / white 15 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information