Steel grease nipple with yellow zinc plated finish, straight version (180°)
NPL-CST-(ZNY)-180DGR-M8
Art.-no. 0986180812
EAN 4099618892370
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
NPT, BSF, UNF, MM and TEE grease nipples designed to facilitate lubrication in mechanical systems, ensuring an efficient flow of grease to the friction points.
- Made from high-strength steel
- Yellow zinc plated finish for corrosion protection and increased durability.
- Operating pressure: Up to 6,000 PSI.
- Temperature resistance: Safe operation between -40 °C and 120 °C.
- Easy to install and connect.
- High mechanical wear resistance.
- Excellent protection against corrosive environments.
- Compatibility with various lubrication systems.
- Variety of sizes.
Notice
- Available threads:
- NPT: Standard tapered thread for pipe systems in hydraulic and pneumatic applications.
- BSF: Precision British standard thread.
- UNF: Unified fine thread for high-precision connections.
- MM (metric): Standard metric thread for global systems.
- TEE: Design with multiple outlets for T-shaped distributions.
Product information
Datasheets(X)
Application area
- Industrial and agricultural machinery.
- Automotive systems (chassis, axles, suspension).
- Heavy equipment and hydraulic transmission lines.
- Manual and automatic lubrication systems.
- Suspension workshops.
- Mechanical workshops.
- Dealerships.
- Lorry unit workshops.
Form | Straight 180° |
Thread type x nominal diameter x pitch (d1) | M8 x 1.25 |
Nominal diameter (d1) | 8 mm |
Material | Carbon steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |