Welcome to Würth Uruguay For trade customers only

Steel grease nipple with yellow zinc plated finish, straight version (180°)

Steel yellow zinc plated 180°
NPL-CST-(ZNY)-180DGR-NPT-1/8IN

Art.-no. 0986180180

EAN 4099618892950

Individual price display after login
Steel grease nipple with yellow zinc plated finish, straight version (180°)

Art.-no. 0986180180

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NPT, BSF, UNF, MM and TEE grease nipples designed to facilitate lubrication in mechanical systems, ensuring an efficient flow of grease to the friction points.
  • Made from high-strength steel

  • Yellow zinc plated finish for corrosion protection and increased durability.

  • Operating pressure: Up to 6,000 PSI.

  • Temperature resistance: Safe operation between -40 °C and 120 °C.

  • Easy to install and connect.

  • High mechanical wear resistance.

  • Excellent protection against corrosive environments.

  • Compatibility with various lubrication systems.

  • Variety of sizes.
Notice
  • Available threads:

  • NPT: Standard tapered thread for pipe systems in hydraulic and pneumatic applications.

  • BSF: Precision British standard thread.

  • UNF: Unified fine thread for high-precision connections.

  • MM (metric): Standard metric thread for global systems.

  • TEE: Design with multiple outlets for T-shaped distributions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Industrial and agricultural machinery.

  • Automotive systems (chassis, axles, suspension).

  • Heavy equipment and hydraulic transmission lines.

  • Manual and automatic lubrication systems.

  • Suspension workshops.

  • Mechanical workshops.

  • Dealerships.

  • Lorry unit workshops.

Form

Straight 180°

Nominal diameter (d1)

1/8 in

Material

Carbon steel

Surface

Zinc plated yellow

Thread type

National pipe tapered thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information