Steel zinc plated yellow 90°
Steel zinc plated yellow 90°
NPL-CST-(ZNY)-90DGR-MF-8MM
Art.-no. 0986090810
EAN 4099618893162
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from high-strength steel
- Yellow zinc plated finish for corrosion protection and increased durability.
- Operating pressure: Up to 6,000 PSI.
- Temperature resistance: Safe operation between -40 °C and 120 °C.
- Easy to install and connect.
- High mechanical wear resistance.
- Excellent protection against corrosive environments.
- Compatibility with various lubrication systems.
- Variety of sizes.
Notice
Available threads:
- NPT: Standard tapered thread for pipe systems in hydraulic and pneumatic applications.
- BSF: Precision British standard thread.
- UNF: Unified fine thread for high-precision connections.
- MM (metric): Standard metric thread for global systems.
- TEE: Design with multiple outlets for T-shaped distributions.
Product information
Datasheets(X)
Application area
- Industrial and agricultural machinery.
- Automotive systems (chassis, axles, suspension).
- Heavy equipment and hydraulic transmission lines.
- Manual and automatic lubrication systems.
- Suspension workshops.
- Mechanical workshops.
- Dealerships.
- Lorry unit workshops.
Form | 90° offset |
Thread type x nominal diameter x pitch (d1) | MF8 x 1 |
Nominal diameter (d1) | 8 mm |
Material | Carbon steel |
Surface | Zinc plated yellow |
Thread type | Metric fine thread |