Steel zinc-plated yellow FT countersunk H
Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-3,5X40MM
Art.-no.
0168935940
EAN 4099618676307
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 3.5 mm |
Length (l) | 40 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Internal drive | H |
Thread length (lg) | 34.5 mm |
Core diameter | 3.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 1.760 g |