Welcome to Würth Uruguay For trade customers only

Steel zinc-plated yellow FT countersunk H

Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-6X110MM

Art.-no. 0168960911

EAN 4099618676444

Individual price display after login
Steel zinc-plated yellow FT countersunk H

Art.-no. 0168960911

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6.0 mm

Length (l)

110 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

12 mm

Internal drive

H

Thread length (lg)

97.5 mm

Core diameter

6.0 mm

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

13.860 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information