Structural adhesive
STRUCADH-ACM-BLACK-400G
Art.-no. 0892110323
EAN 4099618155437
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 400 ml |
Container | Tube |
Chemical basis | MS polymer |
Colour | Black |
Density/conditions | 1.70 g/cm³ / at 20°C, 50% relative humidity |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | 5 to 30 °C |
Max. short-term temperature resistance | 23 °C |
Shelf life from production/conditions | 15 Month / at 20°C and 50% humidity |